Verktygsnyckel Bahco 895M-65-70, Typ: Sexkantnyckel| Öppning: 65x70| Längd: 580 mm
Metriska dubbla öppna nycklar, fosfaterade
Se teknisk informationSe dokumentReferenser
Bahco:895M-65-70
Rubix:428093
EAN:7314151832971

Dokumenter
Produktinformation : U-NYCKEL 65, 70 MM
Open end angle of 15°
Phosphate finish
Standard alloy steel
Better accessibility with the slim 15° angled open end
Optimised legibility and identification with high-clarity imprint
Standards: ISO 1085 and DIN 895
Phosphate finish
Standard alloy steel
Better accessibility with the slim 15° angled open end
Optimised legibility and identification with high-clarity imprint
Standards: ISO 1085 and DIN 895
Styrkor
Metric Double Open End Wrenches with Phosphate Finish
Teknisk information
Attribut
| Logistisk vikt | 2990 g |
|---|---|
| Öppning | 65x70 |
| Längd | 580 mm |
| Typ | sexkantnyckel |
| Slutbehandling | fosfaterad |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
