Verktygsnyckel Bahco 6MV-27, Typ: Sexkantnyckel| Öppning: 27| Längd: 225 mm
Open End Wrench
Se teknisk informationReferenser
Bahco:6MV-27
Rubix:430719
EAN:7314150121021

Produktinformation : U-NYCKEL 3-LAGER ISOLERAD 17MM - 6MV-27
Styrkor
•Dip-coated insulation
2-Layer colour insulation coating
3-Layer colour insulation coating
For working on live equipment up to 1000 V according to IEC 60900
Made of high performance alloy steel
Opening tolerance according to ISO 691
2-3 Multi-layer coating with different colours indicating safety, danger or high danger. Plus a 4th one in black to further protect handle edges
This provides protection as well as creating a visual warning system
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
2-Layer colour insulation coating
3-Layer colour insulation coating
For working on live equipment up to 1000 V according to IEC 60900
Made of high performance alloy steel
Opening tolerance according to ISO 691
2-3 Multi-layer coating with different colours indicating safety, danger or high danger. Plus a 4th one in black to further protect handle edges
This provides protection as well as creating a visual warning system
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
Teknisk information
Attribut
| Logistisk vikt | 385 g |
|---|---|
| Öppning | 27 |
| Längd | 225 mm |
| Typ | sexkantnyckel |
| Slutbehandling | isolerad |
Att visa UNSPSC/ECL@SS/Customs
1 179,38 kr Ex moms
/ 2 Styck
1 474,22 kr Inkl moms
- Tillgängliga
