Referenser
Dewalt:DT5061-QZ
Rubix:6187415
EAN:5035048052037

Dokumenter
Produktinformation : METALLBORR EXTR2 12.5 MM, 1 ST - DT5061-QZ - DEWALT
Suitable for drilling steel, metal sheet, plastics and wood. Produce accurate, clean burr-free holes due to recessed cutting wings. Innovative tapered web greatly reduces breakage and the non-slip shank with 3 flats eliminated chuck slippage in diameters over 5.0mm. The gold ferrous oxide coating prevents overheating and extends drill bit life.
Please note diameters 1.0 to 4.0mm are supplied in packets of 2.
Styrkor
Increased durability and speed: Up to 50% stronger (vs HSS-R). Up to 4X faster drilling (vs HSS-R)
No-walk tip: cleaner, more accurate, burr-free holes due to recessed cutting wings
No-slip shank: With 3 flat sides eliminates slipping in the chuck (diameters 5.0mm and above only)
Strong central core: Innovative tapered web greatly reduces breakage. Gold ferrous oxide coating prevents overheating for longer bit life.
No-walk tip: cleaner, more accurate, burr-free holes due to recessed cutting wings
No-slip shank: With 3 flat sides eliminates slipping in the chuck (diameters 5.0mm and above only)
Strong central core: Innovative tapered web greatly reduces breakage. Gold ferrous oxide coating prevents overheating for longer bit life.
Användningsområden
Drilling of steel, alloyed and non-alloyed
Teknisk information
Attribut
| Borrdiameter | 12.5 mm |
|---|---|
| Total längd | 151 mm |
| Klipplängd | 98 mm |
| Skafttyp | cylindrisk |
| Beläggning | gold ferrous oxide |
| Skärriktning | rätt |
| Skärmaterial | hss |
Att visa UNSPSC/ECL@SS/Customs
118,48 kr Ex moms
/ Styck
148,10 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran