Konisk bussning Mecaline MA121520

Mecaline Taper Lock-bussning, metrisk borrning

Se teknisk informationSe dokument

Referenser

Mecaline:MA121520
Rubix:6277487
Tillverkare:856899
EAN:3660338121777
brand logo

Teknisk sammanfattning

Konisk bussning1215
Materialcast iron gg25
Se alla caracteristics

Dokumenter

Produktinformation : Taperlock Bussning 1215 Ø 20


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 1215 BORE 20

Styrkor

GG 25 Cast Iron, provided boxed with 2 Grubs screws.

Användningsområden

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Teknisk information


Attribut
Konisk bussning1215
Materialcast iron gg25
Spårbredd6 mm
Momentinställning19.6 N.m
Bussningslängd38.1 mm
Skaftdiameter20 mm
53,49 kr Ex moms
/ Styck
66,86 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran