Ventiler - Tillbehör / reservdelar Festo VABM-L1-10AW-M7-2
Manifold strip VABM-L1
Se teknisk informationSe dokumentReferenser
Festo:VABM-L1-10AW-M7-2
Rubix:504802
Tillverkare:566546
EAN:4052568100315

Dokumenter
Produktinformation : Anslutningslist, VABM-L1-10AW-M7-2 - 566546 - FESTO
Manifold strip VABM-L1-10AW-M7-2 Grid dimension=10,5 mm, Max. number of valve Positions=16, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=2, Authorisation=(* c CSA us (OL), * c UL us - Recognized (OL))
Connection strip VABM-L1-10AW-M7-2 Pitch=10.5 mm, Max. number of valve positions=16, Operating pressure=-0.9 - 10 bar, Corrosion resistance class KBK=2, Approval=(* RCM Mark, * c CSA us (OL), * c UL us - Recognized (OL))
Teknisk information
Attribut
| Logistisk vikt | 78,1 g |
|---|---|
| Typ | connection strip for vuvg |
Att visa UNSPSC/ECL@SS/Customs
366,99 kr Ex moms
/ Styck
458,74 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran