Pneumatisk och elektropneumatisk styrenhet Festo MHP1-PR10-3-PI-D25

Manifold Block

Se teknisk informationSe dokument

Referenser

Festo:MHP1-PR10-3-PI-D25
Rubix:494627
Tillverkare:197236
EAN:4052568160418
MHP1-PR10-3-PI-D25 Manifold block

Teknisk sammanfattning

Typmanifold rail
Monteringsformmhp1
Se alla caracteristics

Dokumenter

Produktinformation : Anslutningsblock, MHP1-PR10-3-PI-D25 - 197236 - FESTO


Manifold block MHP1-PR10-3-PI-D25 With plug bases and electrical multi-pin, for semi in-line valves MHP1-...-PI Max. number of valve Positions=10, Operating pressure=0 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=1

Teknisk information


Attribut
Logistisk vikt171,4 g
Typmanifold rail
Monteringsformmhp1
1 878,78 kr Ex moms
/ Styck
2 348,48 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran