Tryckregulator Festo LRP-1/4-4-EX4
LRP precision pressure regulator valve
Se teknisk informationSe dokumentReferenser
Festo:LRP-1/4-4-EX4
Rubix:501005
Tillverkare:549920
EAN:4052568191627

Dokumenter
Produktinformation : Precisionstryckregulator, LRP-1/4-4-EX4 - 549920 - FESTO
Precision pressure regulator LRP-1/4-4-EX4 Without pressure gauge, suitable for use in accordance with ATEX certification by Festo for zones 1, 2 and 21, 22. Size=50, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=Piloted precision diaphragm regulator, Controller function=(* Output pressure constant, * with secondary exhaust)
Teknisk information
Attribut
| Logistisk vikt | 328,6 g |
|---|---|
| Min. servicetryck | 0.05 bar |
| Max servicetryck | 4 bar |
Att visa UNSPSC/ECL@SS/Customs
3 722,55 kr Ex moms
/ Styck
4 653,19 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran