Referenser
SMC:CDM2B20-125Z
Rubix:6367957
Tillverkare:CDM2B20-125Z

Teknisk sammanfattning
| Typ | smc cdm2b20-125z air cylinder double acting single rod |
|---|
Dokumenter
Produktinformation : CDM2B20-125Z - SMC
Available in four bore size options, series CJP2 includes a tiny, but powerful, 4mm bore size option making it the smallest double acting pin cylinder around. 6, 10 and 16mm bore sizes complete the range, all featuring extruded aluminium bodies, making them not only compact, but extremely light?weight.? Series CJP2 is auto switch capable and other options include rubber bumper cushions, and made to order models including both heat and cold resistant types. Mounting possibilities include basic/panel, flange, foot, clevis and trunnion options.
C(D)M2-Z, Air Cylinder, Double Acting, Single Rod
Styrkor
•Double Acting single Rodr without Rod Boot
Variety of Switches and a variety of Lead wire Lengths
Mounts: Basic, Foot, Front and Rear Fange, Clevis, Trunnion
With or without Rod Boot
Variety of Switches and a variety of Lead Wire Lengths
Variety of Switches and a variety of Lead wire Lengths
Mounts: Basic, Foot, Front and Rear Fange, Clevis, Trunnion
With or without Rod Boot
Variety of Switches and a variety of Lead Wire Lengths
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 26x241x30 mm |
|---|---|
| Logistisk vikt | 249 g |
| Typ | smc cdm2b20-125z air cylinder double acting single rod |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran