Kombination av serviceenheter Festo LFR-1/2-D-O-DI-MAXI

LFR filter control valve

Se teknisk informationSe dokument

Referenser

Festo:LFR-1/2-D-O-DI-MAXI
Rubix:493104
Tillverkare:192369
EAN:4052568151058
LFR-1/2-D-O-DI-MAXI Filter regulator

Teknisk sammanfattning

Gängdiameter (tum)1/2 ''
Se alla caracteristics

Dokumenter

Produktinformation : Filterregulator, LFR-1/2-D-O-DI-MAXI - 192369 - FESTO


Filter regulator LFR-1/2-D-O-DI-MAXI Output pressure max. 12 bar, with metal bowl guard, without pressure gauge. With manual Condensate drain. With directly-controlled pressure regulator. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Teknisk information


Attribut
Logistisk vikt1623,4 g
Gängdiameter (tum)1/2 ''
Materialzinc die cast
Volymflöde4500 l/min
Filterenhet40 µm
Priključek 11/2
4 993,01 kr Ex moms
/ Styck
6 241,26 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran