Kombination av serviceenheter Festo LFR-1/2-D-5M-DI-MAXI-A
LFR Filter Control Valve
Se teknisk informationSe dokumentReferenser
Festo:LFR-1/2-D-5M-DI-MAXI-A
Rubix:493123
Tillverkare:192388
EAN:4052568151249

Dokumenter
Produktinformation : Filterregulator, LFR-1/2-D-5M-DI-MAXI-A - 192388 - FESTO
Filter regulator LFR-1/2-D-5M-DI-MAXI-A With metal bowl guard and pressure gauge, degree of filtration 5 µm. With automatic Condensate drain. With directly-controlled pressure regulator. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm
Teknisk information
Attribut
| Logistisk vikt | 1845 g |
|---|---|
| Gängdiameter (tum) | 1/2 '' |
| Min. servicetryck | 2 bar |
| Max servicetryck | 12 bar |
| Material | housing: die-cast zinc; bowl: polycarbonate (pc) |
| Volymflöde | 4000 l/min |
| Designstorlek | 66 |
| Filterenhet | 5 µm |
| Priključek 1 | g1/2 |
| Min. temperatur | 5 °C |
| Max temperatur | 60 °C |
Att visa UNSPSC/ECL@SS/Customs
6 842,21 kr Ex moms
/ Styck
8 552,76 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran