Referenser
Bosch:GLM 50-27 C (0601072T00)
Rubix:6299528
Tillverkare:0601072T00
EAN:4059952518824

Dokumenter
Produktinformation : Laseravstandsmåler Glm 50-27 C - 0601072T00 - Bosch
The laser measure GLM 50-27 C Professional offers a highly durable design that defies rough conditions while enabling fast documentation and ease of use. Perfect for demanding job sites, its IP65 protection-certified design features a shock-absorbing housing and resists 1. 5-metre drops even on hard concrete. Thanks to quick data transfer via Bluetooth® connectivity and Bosch’s Measure On App, documentation of measuring results has never been easier. Intuitive handling is ensured by its smart user interface with many helpful features such as a high-end colour display and a handy help function.
Styrkor
•Ideal for demanding construction work thanks to 1. 5-meter drop resistance, IP65 protection, and shock-absorbing rubber casing
Bluetooth® connectivity and Bosch’s Measure On App enable easy documentation and data transfer for seamless workflow
Intuitive User Interface with many supportive features (colour display, help function) makes handling convenient
Bluetooth® connectivity and Bosch’s Measure On App enable easy documentation and data transfer for seamless workflow
Intuitive User Interface with many supportive features (colour display, help function) makes handling convenient
Användningsområden
Documentation;Calculating Material Needs;Room and Wall Areas, and Placing Plus Fitting Elements;It Is the Unbeatable Choice for Architects;Electricians and Many Other Professions
Teknisk information
Attribut
| Omfattning | 50 m |
|---|---|
| Precision | 1.5 mm |
| Laserklass | class 2 |
| Strömförsörjning | 1.5 V |
| Laserfärg | röd |
| Mätintervall | 0,050 - 50,000 m |
Att visa UNSPSC/ECL@SS/Customs
3 506,89 kr Ex moms
/ Styck
4 383,61 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran