Sändningsutrustning - Tillbehör / reservdel Brady 800126
LARGE ELECTRICAL/PNEUMATIC PLUG LOCKOUT
Se teknisk informationSe dokumentReferenser
Brady:800126
Rubix:471538
Tillverkare:800126
EAN:0754473458478
Dokumenter
Produktinformation : 800126 - Large Electrical/Pneumatic Plug Lock
Accommodates a large variety of electrical plugs up to 89 mm diameter and 127 mm in length as well as male air hose connectors. The holes are designed to fit "necked down" pneumatic male fittings commonly attached to compressed air hoses. Suitable for 110V, 220V NS 550V plugs.
Teknisk information
Attribut
| Typ | plug lockout |
|---|
Att visa UNSPSC/ECL@SS/Customs
740,76 kr Ex moms
/ Styck
925,95 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran