Laminerad skiva Pferd Tools PFC 125 Z 50 SGP STRONG STEEL
Lamellrondell 125K50 offset
Se teknisk informationReferenser
Pferd Tools:PFC 125 Z 50 SGP STRONG STEEL
Rubix:6014731
Tillverkare:67788125
EAN:4007220777893






Produktinformation : POLIFAN PFC 125 Z50 SGP STRONG STEEL - 67788125 - PFERD
Abrasive: Zirconia alumina Z Grit sizes: 36, 50 The SGP ZIRKON STRONG is a high performance tool with particularly high machining performance and maximum stock removal rates for demanding grinding work.
Teknisk information
Attribut
| Diameter | 125 mm |
|---|---|
| Skaftdiameter | 22.23 mm |
| Spannmål | 50 |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
