Referenser
Wera:05021055001
Rubix:6449702
Tillverkare:05021055001
EAN:4013288018366






Dokumenter
Produktinformation : 950 Hex-Plus 8,0, L-key, metric, chrome-plated - 05021055001 - WERA
High quality L-keys for hexagonal socket screws. Hex-Plus offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The precise chrome-plated design ensures high corrosion protection.
Styrkor
•L-keys for hexagonal socket screws
Wear-resistant size marking
High corrosion protection thanks to chrome-plating
Metric
Wear-resistant size marking
High corrosion protection thanks to chrome-plating
Metric
Teknisk information
Attribut
| Avtryck | hex / allen |
|---|---|
| Avtryckstorlek | 8 mm |
| Längd | 100 mm |
| Slutbehandling | kromad |
Att visa UNSPSC/ECL@SS/Customs
38,64 kr Ex moms
/ Styck
48,30 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran