Insex / Torxnyckel Wera 05022604001

L-Key

Se teknisk information

Referenser

Wera:05022604001
Rubix:6247254
EAN:4013288167859
brand logo

Produktinformation : 950 SPKL Multicolour Hex-Plus 2,5, L-key, metric - 05022604001 - WERA


Premium Wera L-key with colour-coded, convenient hose sleeve, which makes the tool easily accessible and the ergonomic and comfortable handle is easy on the hands even at low temperatures. The Hex Plus profile offers larger contact surfaces in the screw head. The notch effect is reduced to a minimum and the destruction of the screw head is almost eliminated. The ball on the long arm allows safe working even in difficult installation positions. The BlackLaser surface treatment makes for excellent surface protection, even from corrosion, and for long durability. Lasered and therefore abrasion-proof size marking on the L-key for quick access.

Styrkor

•L-keys for hexagonal socket screws
Hex-Plus allows socket head screws to live longer
Colour coded, easy-to-grip plastic sleeve, even at low temperatures
Hexagonal ballpoint on the long arm
Wear-resistant size marking

Teknisk information


Attribut
55,55 kr Ex moms
/ Styck
69,44 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran