Referenser
Bahco:1997M-12
Rubix:428843
EAN:7314151059378

Produktinformation : INSEXNYCKEL 12 MM - 1997M-12
Styrkor
•Offset screwdriver for hexagon head screws, metric
High quality steel, entirely hardened
Black finish up to 3 mm; from 3,5 mm and above chrome plated
Size stamped in the blade for easy identification
ISO 2936
High quality steel, entirely hardened
Black finish up to 3 mm; from 3,5 mm and above chrome plated
Size stamped in the blade for easy identification
ISO 2936
Teknisk information
Attribut
| Logistisk vikt | 160 g |
|---|---|
| Avtryck | hex / allen |
| Avtryckstorlek | 12 mm |
| Längd | 137 mm |
| Slutbehandling | kromad |
Att visa UNSPSC/ECL@SS/Customs
142,49 kr Ex moms
/ Styck
178,11 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
