Koniskt rullager FAG 32018-XA, Yttre diameter: 140 mm | Innerdiameter: 90 mm | Bredd: 32 mm
Koniskt rullager
Se teknisk informationSe dokumentReferenser
FAG:32018-XA
Rubix:161895
Tillverkare:0167117180000
EAN:4012801048873

Dokumenter
Produktinformation : 32018-XA FAG
Styrkor
•High radial loads occur
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity
Teknisk information
Attribut
| Logistisk vikt | 1760 g |
|---|---|
| Innerdiameter | 90 mm |
| Yttre diameter | 140 mm |
| Bredd | 32 mm |
| Typ av lagerspel | cn |
| Serier | 320..-x |
| Material | steel |
| Referenshastighet | 3200 rpm |
| Begränsa hastigheten | 4850 rpm |
| Total lagerbredd | 32 mm |
| Standard | DIN ISO 355/DIN 720 |
| Grundstatisk belastning, radiell - C0r | 255000 N |
| Grundläggande dynamisk belastning, radiell - Cr | 164000 N |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
