Referenser
Dichtomatik:K 80 x 64,5 x 6,3 POR Z 30 PTFE
Rubix:206991
Tillverkare:K 80 x 64,5 x 6,3 POR Z 30 PTFE

Produktinformation : Piston Seal KPOR30 80 X 64.5 X 6.3 / 7.75 mm PTFE PT009807
KPOR seals consist of a PTFE sealing element that is activated by an o-ring. This results in an exceptionally good heavy-duty sealing function and good static sealing performance. The KPOR 30 design is a double-acting piston seal.
Teknisk information
Attribut
| Logistisk vikt | 21 g |
|---|---|
| Yttre diameter | 80 mm |
| Innerdiameter | 64.5 mm |
| Höjd | 6.3 mm |
Att visa UNSPSC/ECL@SS/Customs
692,99 kr Ex moms
/ Styck
866,24 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
