Sopmaskin Kärcher 10492070

KM 75/40 W Bp Pack sopmaskin

Se teknisk information

Referenser

Kärcher:10492070
Rubix:6255494
EAN:4039784468412
brand logo

Teknisk sammanfattning

Arbetsbredd550 mm
Kapacitet3375 m²
Se alla caracteristics

Produktinformation : KM 75/40 W Bp Pack - 10492070


Thanks to its single button control, the KM 75/40 W Bp Pack is completely intuitive. With spray sweeping, the main broom rotates at high speed and sprays waste high up into a bin at the rear for optimum filling of the waste hopper. It also features a Flap to suck up large pieces of waste and a side broom to increase the working surface. The KM 75/40 W Bp Pack cleans both forwards and backwards.

Teknisk information


Attribut
Logistiska dimensioner (D x B x H)1100x743x720 mm
Logistisk vikt121000 g
Arbetsbredd550 mm
Kapacitet3375 m²
Strömförsörjning24 V
Tank40 l
  • Tillgänglig – Leveransdatum på begäran