Engångshandskar Kleenguard 90093
KleenGuard™ G20 nitrilhandskar ambidextra - Grön (250 st)
Se teknisk informationReferenser
Kleenguard:90093
Rubix:6030721
Tillverkare:90093

Produktinformation : KC 90093
KleenGuard™ G20 gloves are designed to provide maximum comfort and protection for tasks where safety and flexibility is key. The gloves’ synthetic nitrile rubber material provides extra resistance and durability when compared with latex, making them the ideal choice for hand protection. With PPE Category 3 protection, these gloves are perfect for protection against chemical splash in painting, printing, agriculture, car assembly, emergency services, refuse collection & waste handling environments. Powder-free and latex-free, ultra-thin, 0.65 AQL, these gloves are certified for food contact and have beaded cuffs for added strength and textured fingertips for improved grip. With a wide size range of XS to XL and an ambidextrous design, KleenGuard™ gloves are perfectly suited for any user and come in a portable dispenser box for mobility and easy access. Glove size 0.06mm (Thick) x 24cm (L).For other glove sizes, see product codes: 90090, 90091, 90092, 90093 and 90094. 1 dispenser box x 250 ambidextrous, green, gloves, S, (250 total)
Grip design : Textured fingertips
Grip design : Textured fingertips
Coating : Powder free with textured fingertips
Styrkor
Thickness of 0.06 mm - Excellent tactile sensitivity and textured fingertips for easy handling and handling of small components.
Användningsområden
Rolled edge cuffs - Increased strength and easy donning.
Teknisk information
Attribut
| Storlek | l |
|---|---|
| Längd | 250 mm |
| Färg | grön |
| Huvudmaterial | nitril |
| Matkontakt | ja |
| Förpackning | 1 dispenser box x 250 ambidextrous, green gloves, l, (250 total) |
| Tjocklek | 0.09 mm |
| Material | nitrile |
| Kategori | 3 |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran








