Referenser
Optibelt:17 X 3099
Rubix:190374
Tillverkare:1665972
EAN:4014486034950




Produktinformation : B 122 Optibelt VB
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 41x224x224 mm |
|---|---|
| Logistisk vikt | 607 g |
| Profil | b/17 |
| Bälte nr. | b122 |
| Invändig längd | 3099 mm |
| Yttre längd | 3168 mm |
| Övre bredd | 17 mm |
| Höjd | 11 mm |
| Indikativ längd | 3139 mm |
Att visa UNSPSC/ECL@SS/Customs
1 672,76 kr Ex moms
/ Styck
2 090,95 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
