Kedjehjul i europeisk design Tsubaki Sprocket 12B1/2012 20T hardened

Kedjehjul för Taper Lock 1008, 06B-1, 18 tänder, härdade tänder

Se teknisk information

Referenser

Tsubaki:Sprocket 12B1/2012 20T hardened
Rubix:6001123
Tillverkare:21723000285
EAN:8718472598780
TSUBAKI CHAIN WHEEL 12B1 - S/20T TL 2012 - HARDENED TEETH

Teknisk sammanfattning

Kedje pitch19.05 mm
Profilsimplex (1)
Antal tänder20
Se alla caracteristics

Produktinformation : 12B-1 Z=20 TL/2012 TL kedjehjul härdat


TSUBAKI sprockets are built from top-grade,heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads. All stocked carbon steel sprockets are executed with induction hardened teeth as a standard to make a perfect match with the premium quality Tsubaki chains. You get longer service life and reliable performance.

Teknisk information


Attribut
Logistisk vikt1090 g
Kedje pitch19.05 mm
Profilsimplex (1)
Antal tänder20
ISO-kod12b-1
Materialstål
Vikt1.09 kg
Total bredd45 mm
857,87 kr Ex moms
/ Styck
1 072,34 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran