Kedjehjul i europeisk design Tsubaki Sprocket 10B2 23T hardened

Kedjehjul 08B-2 Z=8, härdade tänder, pilotborrning

Se teknisk information

Referenser

Tsubaki:Sprocket 10B2 23T hardened
Rubix:6001265
Tillverkare:21706102023
EAN:8718472596366
TSUBAKI CHAIN WHEEL 10 B-2 Z=23 GT

Teknisk sammanfattning

Kedje pitch15.875 mm
Profilduplex (2)
Antal tänder23
Se alla caracteristics

Produktinformation : 10B-2 Z=23 Duplex kedjehjul härdat


TSUBAKI sprockets are built from top-grade,heat-treated carbon steel to offer long wear life,resist abrasion, and withstand heavy shock loads. All stocked carbon steel sprockets are executed with induction hardened teeth as a standard to make a perfect match with the premium quality Tsubaki chains. You get longer service life and reliable performance.

Teknisk information


Attribut
Logistisk vikt2886 g
Kedje pitch15.875 mm
Profilduplex (2)
Antal tänder23
ISO-kod10b-2
Materialstål
Vikt2886 kg
Total bredd45 mm
1 217,62 kr Ex moms
/ Styck
1 522,03 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran