Referenser
Dewalt:DT2051-QZ
Rubix:6186521
EAN:5035048060902
Dokumenter
Produktinformation : STICKSÅGSBLAD, TRÄ, GROVA SNITT, TANDAVSTÅND 4 MM - DT2051-QZ - DEWALT
With precision-ground teeth that stay sharp and deliver smooth, clean cuts, DEWALT T-Shank Wood Cutting Jig Saw Blades feature deep gullets that remove more material for expedited cutting.
Jigsaw blade HCS 132mm
Styrkor
•HCS jigsaw blades offer high durability and best cutting results
Consisting of flexible carbon steel (HCS)
For use in wood, plastic-coated wood, fibre boards and plastics
Consisting of flexible carbon steel (HCS)
For use in wood, plastic-coated wood, fibre boards and plastics
Teknisk information
Attribut
| Längd | 85 mm |
|---|---|
| Material | steel |
| Typ | sticksågsblad |
Att visa UNSPSC/ECL@SS/Customs
139,45 kr Ex moms
/ Styck
174,31 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran

