Referenser
Bahco:91-522-5P
Rubix:428220
EAN:7311518032784


Teknisk sammanfattning
| Längd | 77 mm |
|---|---|
| Material | high-speed steel;bi-metal |
| Typ | sticksågsblad |
Dokumenter
Produktinformation : STICKSÅGBLAD HSS 14X75 MM
Standardized T-shank (also referred to as Euro shank)
Fits AEG, Atlas Copco, Bosch, DeWalt, Hitachi, Makita, Metabo, Milwaukee and similar machines
HSS: High speed steel is long lasting and will cut through most materials
BiM: Bi-metal combines the cutting performance of HSS with the flexibility of carbon steel, sawblades are shatterproof
Suitable for cutting through all types of material
5 blades packed on informative card
Fits AEG, Atlas Copco, Bosch, DeWalt, Hitachi, Makita, Metabo, Milwaukee and similar machines
HSS: High speed steel is long lasting and will cut through most materials
BiM: Bi-metal combines the cutting performance of HSS with the flexibility of carbon steel, sawblades are shatterproof
Suitable for cutting through all types of material
5 blades packed on informative card
Styrkor
T-Shank Jigsaw Blades for Metal Cutting
Teknisk information
Attribut
| Logistisk vikt | 27 g |
|---|---|
| Längd | 77 mm |
| Material | high-speed steel;bi-metal |
| Typ | sticksågsblad |
| Total längd | 77 mm |
| Antal tänder per cm | 13 |
| Antal tänder | 3 |
Att visa UNSPSC/ECL@SS/Customs
120,66 kr Ex moms
/ Styck
150,82 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran