Referenser
Bosch:2608634243
Rubix:358217
EAN:3165140091947

Produktinformation : STICKSÅGBLAD T 344 DF 5ST - 2608634243 - BOSCH
Material: BIM Tooth configuration: ground, sharpened
Total length [mm]: 152Pitch [mm]: 4.0 Range of application: thick softwood and hardwood (5 - 100 mm), all types of panels, even veneered Rough wood [mm]: <100 Model: T 344 DF Hardwood, panels [mm]: 5-100 Laminated panels [mm]: 5-100
Total length [mm]: 152Pitch [mm]: 4.0 Range of application: thick softwood and hardwood (5 - 100 mm), all types of panels, even veneered Rough wood [mm]: <100 Model: T 344 DF Hardwood, panels [mm]: 5-100 Laminated panels [mm]: 5-100
Användningsområden
Wood|Wood for construction/Wood for framing/Wood beamsWood|Hardwood/Solid woodWood|Laminated panels/Sandwich panels
Teknisk information
Attribut
| Logistisk vikt | 60 g |
|---|---|
| Förpackade mått (D x B x H) | 220x80x3 mm |
| Paketerad vikt | 60 g |
| Längd | 152 mm |
| Material | bim |
| Typ | sticksågsblad |
Att visa UNSPSC/ECL@SS/Customs
2 560,60 kr Ex moms
/ 10 Styck
3 200,75 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
