Referenser
Portwest:DX461YBRM
Rubix:6391756
Tillverkare:DX461YBRM
EAN:5036108358335



Produktinformation : DX4 Hi-Vis Winter Jacket, Yellow/Black, Size M - DX461YBRM - PORTWEST
DX4 Hi-Vis Winter Jacket, DX461, Yellow/Black, Size M
Styrkor
Fresh dynamic design combined with superior stretch breathable fabric make this the most desired hi-vis winter jacket on the market. Packed full of innovative features including Hi-Vis-Tex Pro heat applied reflective tape, Texpel Splash water resistant finish, brushed micro fleece collar, and articulated sleeves. The superior ‘InsulatexPro’ padded insulation gives perfect warmth without adding unnecessary weight. This jacket is guaranteed to make the wearer look great while keeping them safe and comfortable no matter what the task.
Premium waterproof and breathable fabric with mechanical stretch properties
Premium waterproof and breathable fabric with mechanical stretch properties
Teknisk information
Attribut
| Färg | gul |
|---|---|
| Storlek | m |
| Huvudmaterial | polyester |
| Sekundär färg | svart |
| Hög synlighet | ja |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran