Pneumatisk standardcylinder Aventics 0822397205

ISO Cylinder

Se teknisk information

Referenser

Aventics:0822397205
Rubix:228450
Tillverkare:0822397205
EAN:3661475905367

Produktinformation : COMPACT CYLINDER, Series KPZ, Functional principle double-acting, Piston diam - 0822397205


Styrkor

•Easy to clean anodized surfaces
Scrapers and lubricants (NSF-H1) are approved for food applications
Hygienic protective caps for unused mounting holes
Available in eight sizes covering piston diameters from 25 mm to 125 mm
Selection from elastic or pneumatic cushioning possible
Option to configure the air connections for supply and exhaust on rear cover, which increases flexibility when designing the system's tubing concept

Teknisk information


Attribut
3 192,11 kr Ex moms
/ Styck
3 990,14 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran