Referenser
Bahco:1997M-8
Rubix:428670
EAN:7314151059330

Produktinformation : INSEXNYCKEL 8 MM - 1997M-8
Styrkor
•Offset screwdriver for hexagon head screws, metric
High quality steel, entirely hardened
Black finish up to 3 mm; from 3,5 mm and above chrome plated
Size stamped in the blade for easy identification
ISO 2936
High quality steel, entirely hardened
Black finish up to 3 mm; from 3,5 mm and above chrome plated
Size stamped in the blade for easy identification
ISO 2936
Teknisk information
Attribut
| Logistisk vikt | 60 g |
|---|---|
| Avtryck | hex / allen |
| Avtryckstorlek | 8 mm |
| Längd | 108 mm |
| Slutbehandling | kromad |
Att visa UNSPSC/ECL@SS/Customs
1 110,00 kr Ex moms
/ 10 Styck
1 387,50 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
