Referenser
Bahco:1997M-6
Rubix:428668
EAN:7314151059316

Dokumenter
Produktinformation : INSEXNYCKEL 6 MM - 1997M-6
Styrkor
•Offset screwdriver for hexagon head screws, metric
High quality steel, entirely hardened
Black finish up to 3 mm; from 3,5 mm and above chrome plated
Size stamped in the blade for easy identification
ISO 2936
High quality steel, entirely hardened
Black finish up to 3 mm; from 3,5 mm and above chrome plated
Size stamped in the blade for easy identification
ISO 2936
Teknisk information
Attribut
| Logistisk vikt | 30 g |
|---|---|
| Avtryck | hex / allen |
| Avtryckstorlek | 6 mm |
| Längd | 96 mm |
| Slutbehandling | kromad |
Att visa UNSPSC/ECL@SS/Customs
753,80 kr Ex moms
/ 10 Styck
942,25 kr Inkl moms
- Tillgängliga
