Referenser
Stahlwille:58294014
Rubix:6183696
EAN:4018754096831



Dokumenter
Produktinformation : GREPPINSATS TORX 732TX/40 E 14 - 58294014 - STAHLWILLE
For torque wrenches with square holder. Fixed by pin locking. Chrome plating over nickel, durable and chip-proof. Drop-forged, hardened and cooled in an oil bath. Extremely resilient, exceptionally long-lasting
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 22x30x60 mm |
|---|---|
| Logistisk vikt | 130 g |
| Öppning | 22.5 mm |
| Fixering | 18 |
| Längd | 25 mm |
Att visa UNSPSC/ECL@SS/Customs
655,50 kr Ex moms
/ Styck
819,38 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
