Sexkanthylsa Milwaukee 4932480357

Impact Universal Joint

Se teknisk informationSe dokument

Referenser

Milwaukee:4932480357
Rubix:6465832
EAN:4058546406424
brand logo

Teknisk sammanfattning

Fyrkantsadapter1/2 ''
Se alla caracteristics

Dokumenter

Produktinformation : Adapter 1/2'' 15° flex huvud - 4932480357 - Milwaukee


SHOCKWAVE™ IMPACT DUTY steel (Chrome-Molybdenum) is high quality alloy steel which provides ultimate strength and durability. 15 Degree Swivel for access In hard to reach places. Stamped and ink filled diameter markings and laser etched part number for wear resistance. Ball detent design for superior impact socket retention. Dual hole design and groove for security accessories. Pin-less design for increased durability.

Styrkor

•Shockwave Impact Duty steel (Chrome-Molybdenum) is high quality alloy steel which provides ultimate strength and durability
15° Swivel for access In hard to reach places
Stamped and ink filled diameter markings and laser etched part number for wear resistance
Ball detent design for superior impact socket retention
Dual hole design and groove for security accessories
Pin-less design for increased durability

Teknisk information


Attribut
Fyrkantsadapter1/2 ''
Slutbehandlingkromad
190,34 kr Ex moms
/ Styck
237,93 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran