Referenser
Stahlwille:25010046
Rubix:6183587
EAN:4018754233892



Produktinformation : KRAFTHYLSA LÅNG IMPACT 6-KANT 3/4'' 55 IMP 46 - 25010046 - STAHLWILLE
Styrkor
•STAHLWILLE: As a traditional German company from Wuppertal, we have been offering tools that are appreciated worldwide for their excellent quality for more than 160 years.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 67x67x64 mm |
|---|---|
| Logistisk vikt | 746 g |
| Fyrkantsadapter | 3/4 '' |
| Diameter | 67 mm |
| Längd | 63 mm |
| Vikt | 746 g |
Att visa UNSPSC/ECL@SS/Customs
866,04 kr Ex moms
/ Styck
1 082,55 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
