Sexkanthylsa Bahco 7800SM-33
1/2" Hylsor , metrisk sexkantsprofil och högblank polering
Se teknisk informationSe dokumentReferenser
Bahco:7800SM-33
Rubix:427555
EAN:7314150167319




Dokumenter
Produktinformation : HYLSA 1/2'' 6-KANT 33 MM
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
SB: retail packed on a plastic info card
Standards: ISO 2725/1174 and DIN 3124/3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
SB: retail packed on a plastic info card
Standards: ISO 2725/1174 and DIN 3124/3120
Styrkor
1/2" Square Drive Sockets with Metric Hex Profile and High Polished Finish
Teknisk information
Attribut
| Logistisk vikt | 275 g |
|---|---|
| Fyrkantsadapter | 1/2 '' |
| Diameter | 33 mm |
| Längd | 49 mm |
| Slutbehandling | polerad |
| Vikt | 250 g |
Att visa UNSPSC/ECL@SS/Customs
- Tillgängliga
