Referenser
Bahco:BHVIS0685
Rubix:422467
EAN:7314150167722


Teknisk sammanfattning
| Fyrkantsadapter | 1' (vierkant aandrijving) '' |
|---|---|
| Diameter | 85 mm |
| Längd | 106 mm |
Produktinformation : KRAFTHYLSA 1'' 85 MM TUNNVÄGG
Styrkor
•Extra thin wall heavy duty impact sockets
Ideal for working on wheels and platforms
Drive: 1"
Black phosphate finish
High performance alloy steel
For maximum safety, always use clamping springs (1” 19-70 mm ref. K560F-7, 1” 75-80 mm ref. K560F-8, 1” 95-120 mm ref. K560F-9)
Ideal for working on wheels and platforms
Drive: 1"
Black phosphate finish
High performance alloy steel
For maximum safety, always use clamping springs (1” 19-70 mm ref. K560F-7, 1” 75-80 mm ref. K560F-8, 1” 95-120 mm ref. K560F-9)
Teknisk information
Attribut
| Logistisk vikt | 4010 g |
|---|---|
| Fyrkantsadapter | 1' (vierkant aandrijving) '' |
| Diameter | 85 mm |
| Längd | 106 mm |
| Fyrkant | 86 mm |
| Diameter (tum) | 3.35 '' |
| Slutbehandling | fosfaterad |
| Vikt | 3890 g |
Att visa UNSPSC/ECL@SS/Customs
2 413,36 kr Ex moms
/ Styck
3 016,70 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran