Referenser
Bahco:S460
Rubix:428651
EAN:7314150111060

Produktinformation : HYLSNYCKELSATS 1/4'' - S460
Socket set 1/4" 46-piece. High-alloy quality steel. Matte version. ISO 1174. DIN 3120. Case: High Density Poly-ethylene (HDPE). Contents: 12 1/4" Hexagonal sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 mm. 1 Ratchet 1/4" with quick-release, 60 teeth/action angle 60. 4 Screwdriver socket wrenches 1/4" : Phillips 1, 2, 3, 4. 3 Screwdriver socket wrenches 1/4" : slotted 4, 5.5, 7 mm. 6 Screwdriver socket wrenches 1/4" : Hexagon 3, 4, 5, 6, 8, 10 mm. 7 Screwdriver socket wrenches 1/4" : Torx T8, 10, 15, 20, 25, 27, 30. 3 sockets Torx-E 1/4" : E6, E7, E8. 1 switch disc 1/4" . 2 extension pieces 1/4" 50 and 100 mm. 1 Cross handle 1/4" . 1 Cardan piece 1/4" . 1 Handle 1/4" . 1 Flexible extension piece 1/4" 150 mm. 3 Allen keys: Hexagonal 1.5, 2, 2.5 mm. 3 separate plastic boxes with 3 storage compartments.
Teknisk information
Attribut
| Logistisk vikt | 2200 g |
|---|---|
| Antal element | 50 |
| Slutbehandling | matt |
Att visa UNSPSC/ECL@SS/Customs
1 812,98 kr Ex moms
/ Styck
2 266,23 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran