Verktygssats Sexkantnycklar Stahlwille 96400816
Spanner Set Combination
Se teknisk informationSe dokumentReferenser
Stahlwille:96400816
Rubix:6018999
EAN:4018754122905



Dokumenter
Produktinformation : U-RINGNYCKELSATS 13/16 - 96400816 - STAHLWILLE
Set of straight combination wrenches
Features: DIN 3113, ISO 3318, form A. Made of chrome-vanadium steel, forged, matte chrome-plated, star-profile box end offset 15°, with a stable shank with double T-profile.
Features: DIN 3113, ISO 3318, form A. Made of chrome-alloy steel, forged, chrome-plated, star-profile box end offset 15°, with a stable shank with double T-profile.
Set contents: 8; 9; 10; 11; 12; 13; 14; 15; 17; 19 mm
Features: DIN 3113, ISO 3318, form A. Made of chrome-vanadium steel, forged, matte chrome-plated, star-profile box end offset 15°, with a stable shank with double T-profile.
Features: DIN 3113, ISO 3318, form A. Made of chrome-alloy steel, forged, chrome-plated, star-profile box end offset 15°, with a stable shank with double T-profile.
Set contents: 8; 9; 10; 11; 12; 13; 14; 15; 17; 19 mm
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 44x100x280 mm |
|---|---|
| Logistisk vikt | 1620 g |
| Antal element | 9 |
Att visa UNSPSC/ECL@SS/Customs
2 882,13 kr Ex moms
/ Styck
3 602,66 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran