Skrapa Freudenberg Sealing Technologies 40421166
Hydraulic piston seal AU N
Se teknisk informationSe dokumentReferenser
Freudenberg Sealing Technologies:40421166
Rubix:523983
Tillverkare:40421166



Dokumenter
Produktinformation : Piston seal AU N 28 X 38 X 8 / 5 mm 94 AU 925
The groove ring from the AU N series is characterized by a symmetrical profile for rods or pistons.
Teknisk information
Attribut
| Innerdiameter | 28 mm |
|---|---|
| Yttre diameter | 38 mm |
| Höjd | 8 mm |
| Monteringsform | au n |
| Material | 94 au 925 |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
