Skrapa Freudenberg Sealing Technologies 40421088
Hydraulic piston seal AU N
Se teknisk informationSe dokumentReferenser
Freudenberg Sealing Technologies:40421088
Rubix:523886
Tillverkare:40421088



Dokumenter
Produktinformation : Piston seal AU N 16 X 22 X 4 / 3 mm 94 AU 925
The groove ring from the AU N series is characterized by a symmetrical profile for rods or pistons.
Teknisk information
Attribut
| Innerdiameter | 16 mm |
|---|---|
| Yttre diameter | 22 mm |
| Höjd | 4 mm |
| Monteringsform | au n |
| Material | 94 au 925 |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
