Klassisk v-rem Gates Z17.5 10X470LP/450LI HIPOWER

Hi-Power Z Kilrem

Se teknisk information

Referenser

Gates:Z17.5 10X470LP/450LI HIPOWER
Rubix:139801
Tillverkare:900120175
EAN:5412571049213
brand logo

Teknisk sammanfattning

Profilz/10
Bälte nr.z17 1/2
Invändig längd450 mm
Se alla caracteristics

Produktinformation : Z17.5 10X470LP/450LI HI-POWER® - GATES


Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.

Styrkor

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.

Teknisk information


Attribut
Profilz/10
Bälte nr.z17 1/2
Invändig längd450 mm
Yttre längd491 mm
Övre bredd10 mm
Höjd6 mm
Indikativ längd472 mm
Materialcr
Sektion8.5 mm
296,66 kr Ex moms
/ Styck
370,83 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran