Referenser
Gates:D450 32X11510LP/11435LI HIPOWER
Rubix:140166
Tillverkare:900502450
EAN:5412571052848

Produktinformation : D450 32X11510LP/11435LI HI-POWER® - GATES
Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.
Styrkor
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
Teknisk information
Attribut
| Profil | d/32 |
|---|---|
| Bälte nr. | d450 |
| Invändig längd | 11435 mm |
| Yttre längd | 11569 mm |
| Övre bredd | 32 mm |
| Höjd | 19 mm |
| Indikativ längd | 11510 mm |
| Material | cr |
| Sektion | 27 mm |
Att visa UNSPSC/ECL@SS/Customs
21 385,76 kr Ex moms
/ Styck
26 732,20 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran