Referenser
Gates:D197 32X5085LP/5000LI HIPOWER
Rubix:139769
Tillverkare:900510197
EAN:5412571053074

Produktinformation : D197 32X5085LP/5000LI HI-POWER® - GATES
Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.
Styrkor
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
Teknisk information
Attribut
| Profil | d/32 |
|---|---|
| Bälte nr. | d197 |
| Invändig längd | 5000 mm |
| Yttre längd | 5126 mm |
| Övre bredd | 32 mm |
| Höjd | 19 mm |
| Indikativ längd | 5075 mm |
| Material | cr |
| Sektion | 32 mm |
Att visa UNSPSC/ECL@SS/Customs
6 239,47 kr Ex moms
/ Styck
7 799,34 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran