Klassisk v-rem Gates B158 17x4020Li B4060 Ld DELTA CLASSIC

Delta Classic Kilrem B

Se teknisk informationSe dokument

Referenser

Gates:B158 17x4020Li B4060 Ld DELTA CLASSIC
Rubix:183231
Tillverkare:962261580
EAN:5414465301940
brand logo

Teknisk sammanfattning

Profilb/17
Bälte nr.b158
Invändig längd4020 mm
Se alla caracteristics

Dokumenter

Produktinformation : B158 17x4020Li B4060 Ld DELTA CLASSIC - GATES


The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.

Styrkor

Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments

Användningsområden

Industrial Applications, Including V-Flat Drives

Teknisk information


Attribut
Profilb/17
Bälte nr.b158
Invändig längd4020 mm
Yttre längd4092 mm
Övre bredd17 mm
Höjd11 mm
Indikativ längd4060 mm
Materialsbr
834,71 kr Ex moms
/ Styck
1 043,39 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran