Referenser
Gates:D140 32X3635LP/3550LI HIPOWER
Rubix:139760
Tillverkare:900510140
EAN:5412571052978

Produktinformation : D140 32X3635LP/3550LI HI-POWER® - GATES
Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.
Styrkor
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
Teknisk information
Attribut
| Profil | d/32 |
|---|---|
| Bälte nr. | d140 |
| Invändig längd | 3550 mm |
| Yttre längd | 3626 mm |
| Övre bredd | 32 mm |
| Höjd | 19 mm |
| Indikativ längd | 3625 mm |
| Material | cr |
| Sektion | 32 mm |
Att visa UNSPSC/ECL@SS/Customs
4 385,74 kr Ex moms
/ Styck
5 482,17 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran