Klassisk v-rem Gates A54 13x1370Li A1400 Ld DELTA CLASSIC

Delta Classic Kilrem A

Se teknisk informationSe dokument

Referenser

Gates:A54 13x1370Li A1400 Ld DELTA CLASSIC
Rubix:183035
Tillverkare:962160540
EAN:5414465288852
brand logo

Teknisk sammanfattning

Profila/13
Bälte nr.a54
Invändig längd1370 mm
Se alla caracteristics

Dokumenter

Produktinformation : A54 13x1370Li A1400 Ld DELTA CLASSIC - GATES


The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.

Styrkor

Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments

Användningsområden

Industrial Applications, Including V-Flat Drives

Teknisk information


Attribut
Profila/13
Bälte nr.a54
Invändig längd1370 mm
Yttre längd1428 mm
Övre bredd13 mm
Höjd8 mm
Indikativ längd1400 mm
Materialsbr
209,32 kr Ex moms
/ Styck
261,65 kr Inkl moms
  • Tillgängliga