Referenser
Gates:C148 22X3808LP/3750LI HIPOWER
Rubix:112319
Tillverkare:900410148
EAN:5412571052466

Produktinformation : C148 22X3808LP/3750LI HI-POWER® - GATES
Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.
Styrkor
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
Teknisk information
Attribut
| Profil | c/22 |
|---|---|
| Bälte nr. | c148 |
| Invändig längd | 3750 mm |
| Yttre längd | 3850 mm |
| Övre bredd | 22 mm |
| Höjd | 14 mm |
| Indikativ längd | 3808 mm |
| Material | cr |
| Sektion | 22 mm |
Att visa UNSPSC/ECL@SS/Customs
2 538,11 kr Ex moms
/ Styck
3 172,64 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran