Referenser
Gates:C114 22X2954LP/2896LI HIPOWER
Rubix:140895
Tillverkare:900410114
EAN:5414465673757

Produktinformation : C114 22X2954LP/2896LI HI-POWER® - GATES
Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.
Styrkor
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
Teknisk information
Attribut
| Profil | c/22 |
|---|---|
| Bälte nr. | c114 |
| Invändig längd | 2896 mm |
| Yttre längd | 3007 mm |
| Övre bredd | 22 mm |
| Höjd | 14 mm |
| Indikativ längd | 2954 mm |
| Material | cr |
| Sektion | 22 mm |
Att visa UNSPSC/ECL@SS/Customs
2 021,92 kr Ex moms
/ Styck
2 527,40 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
