Klassisk v-rem Gates A140 13x3555Li A3585 Ld DELTA CLASSIC
Delta Classic Kilrem A
Se teknisk informationSe dokumentReferenser
Gates:A140 13x3555Li A3585 Ld DELTA CLASSIC
Rubix:183105
Tillverkare:962161400
EAN:5414465291364

Dokumenter
Produktinformation : A140 13x3555Li A3585 Ld DELTA CLASSIC - GATES
The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Styrkor
Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
Användningsområden
Industrial Applications, Including V-Flat Drives
Teknisk information
Attribut
| Profil | a/13 |
|---|---|
| Bälte nr. | a140 |
| Invändig längd | 3555 mm |
| Indikativ längd | 3585 mm |
| Övre bredd | 13 mm |
| Höjd | 8 mm |
| Yttre längd | 3616 mm |
| Material | sbr |
Att visa UNSPSC/ECL@SS/Customs
513,52 kr Ex moms
/ Styck
641,90 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran