Klassisk v-rem Gates B196 17X5030LP/5000LI HIPOWER

Hi-Power B Kilrem

Se teknisk information

Referenser

Gates:B196 17X5030LP/5000LI HIPOWER
Rubix:139740
Tillverkare:900310196
EAN:5412571051629
brand logo

Teknisk sammanfattning

Profilb/17
Bälte nr.b196
Invändig längd5000 mm
Se alla caracteristics

Produktinformation : B196 17X5030LP/5000LI HI-POWER® - GATES


Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.

Styrkor

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.

Teknisk information


Attribut
Profilb/17
Bälte nr.b196
Invändig längd5000 mm
Yttre längd5061 mm
Övre bredd17 mm
Höjd11 mm
Indikativ längd5040 mm
Materialcr
Sektion17 mm
2 493,44 kr Ex moms
/ Styck
3 116,80 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran