Referenser
Gates:B152 17X3910LP/3870LI HIPOWER
Rubix:139988
Tillverkare:900310152
EAN:5412571051506

Produktinformation : B152 17X3910LP/3870LI HI-POWER® - GATES
Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.
Styrkor
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
Teknisk information
Attribut
| Profil | b/17 |
|---|---|
| Bälte nr. | b152 |
| Invändig längd | 3870 mm |
| Yttre längd | 3937 mm |
| Övre bredd | 17 mm |
| Höjd | 11 mm |
| Indikativ längd | 3910 mm |
| Material | cr |
| Sektion | 17 mm |
Att visa UNSPSC/ECL@SS/Customs
1 956,82 kr Ex moms
/ Styck
2 446,02 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran